Skip to content Skip to navigation menu
Nook IndustriesSRR7548

SRR7548

INNER&OUTER RACES POWERTRAX I/R0625-3/6-0187 4'
Item #101533766
Nook IndustriesSRR7548
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Material Alloy Steel
Length 4 ft
Root Diameter 0.425 in
No. of Grooves 6
Outside Dia. 0.625 in
Weight 3.36 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison