Accu-Lube
LB3055
ACCU-LUBE, LB-3000 GENERAL PURPOSE, 55 GAL / 208 L, METALWORKING FLUIDS, MINIMUM QUANTITY LUBRICANTS ()
Item #118099325
| Vapor Pressure | <1 mmHg |
| Specific Gravity | 0.92 |
| Boiling Point | >399.2 ⁰F |
| VOC Content | 0.2 g/l |
| Color | Blue |
| Viscosity | 37 cSt @ 104 °F |
| Water Solubility | Insoluble |
| Container Size | 55 gal |
| Odor | Mild |
| Container Type | Drum |
| Physical State | Liquid |
| Vapor Density | >1 |
| Shelf Life | 3 Years |
| Weight | 454.0 LB |
| EAN or UPC | 753769030558 |
