Rustlick
83305
Rustlick, ULTRACUT® Pro CF Water-Soluble Oil, Metalworking Fluids, Flood Coolants
Item #116301455
| Boiling Point | > 212 ⁰F |
| Shelf Life | 1 Year |
| pH Value | 9.7 @ 10% |
| Color | Golden Yellow, Light Brown |
| Flashpoint | > 199.4 ⁰F |
| Container Size | 5 gal |
| Odor | Mild, Characteristic |
| Weight | 42.0 LB |
| EAN or UPC | 753769833050 |
