description
- LUBRIPLATE Synthetic High Temp Fluids are 100% ester based synthetic fluids specifically designed for use on oven chains and other industrial bearing and gear applications in which high temperatures are encountered. The combination of an ashless additive
applications
- Oven chains, high temperature bearing and gear applications
| Food Grade | No |
| Viscosity @ 210°F S.U.S. | 58 |
| ISO Grade | 68 |
| Pour Point | -25 ⁰F |
| Color | Amber |
| Viscosity @ 100 °F S.U.S | 364 |
| Viscosity @ 212 °F | 10.8 cSt |
| Fire Point | 554 ⁰F |
| Viscosity @ 210 °F S.U.S | 58 |
| Viscosity @ 104 °F | 74 cSt |
| Container Type | Drum |
| Oil | Yes |
| Viscosity @ 100°F S.U.S. | 364 |
| 4-Ball Wear Scar Dia. | 0.3 mm |
| Weight | 445.0 LB |
| EAN or UPC | 89215477814 |

