description
- LUBRIPLATE Oven Chain Lubricant has been designed to penetrate and dry quickly to form a resistant graphite lubricating dry film. Due to its extremely low residue buildup, it has proven to be very effective in bakery oven and conveyor chain applications.
applications
- Due to its extremely low residue buildup, it has proven to be very effective in bakery oven and conveyor chain applications.
| Container Type | Jug |
| Color | Black |
| Food Grade | No |
| Container Size | 2.5 gal |
| Oil | Yes |
| Weight | 20.0 LB |
| EAN or UPC | 89215683635 |

