Accu-Lube
LB6000
ACCU-LUBE, LB-6000 LIGHT VISCOSITY, 1 GAL / 3.78 L, METALWORKING FLUIDS, MINIMUM QUANTITY LUBRICANTS ()
Item #118099332
| Boiling Point | >392 ⁰F |
| Physical State | Liquid |
| Pour Point | -40 ⁰F |
| Flashpoint | 418 ⁰F |
| Color | Blue |
| Specific Gravity | 0.93 |
| Viscosity | 8.9 cSt @ 104 °F |
| Container Size | 1 gal |
| Container Type | Jug |
| Odor | Mild |
| Shelf Life | 3 Years |
| Weight | 34.0 LB |
| EAN or UPC | 753769060005 |
