Accu-Lube
LB6855
ACCU-LUBE, LB-6800 LIGHT VISCOSITY, 55 GAL / 208 L, METALWORKING FLUIDS, MINIMUM QUANTITY LUBRICANTS ()
Item #118099354
| VOC Content | 0.17 %, 1.72 g/l |
| Shelf Life | 3 Years |
| Color | Purple |
| Viscosity | 9 cSt @ 104 °F |
| Container Type | Drum |
| Flashpoint | 400 ⁰F |
| Specific Gravity | 0.93 |
| Container Size | 55 gal |
| Pour Point | -40 ⁰F |
| Physical State | Liquid |
| Boiling Point | >392 ⁰F |
| Odor | Mild |
| Weight | 454.0 LB |
| EAN or UPC | 753769068551 |
