- 1" M-NPTF x 3/8" F-NPTF, Brass, Red
| Length | 1.31 in |
| Material | Brass |
| Hex Size | 1 7/16 in |
| Female Thread | NPTF |
| Shape | Adapter |
| End Type | Female x Male |
| Male Thread | NPTF |
| Male Thread Size | 1 in |
| Female Thread Size | 3/8 in |
| Weight | 0.437 LB |
| Length | 1.31 in |
| Material | Brass |
| Hex Size | 1 7/16 in |
| Female Thread | NPTF |
| Shape | Adapter |
| End Type | Female x Male |
| Male Thread | NPTF |
| Male Thread Size | 1 in |
| Female Thread Size | 3/8 in |
| Weight | 0.437 LB |