- 1/8" Diagnostic Coupler, 1/4" NPTF
| Operating Pressure [Max] | 6000 PSI, 400 bar at 70 °F |
| Series | DQC PD-Series |
| Material | Steel |
| Length | 2.13 in, 54.1 mm |
| Thread Size | 1/4-18 |
| Weight | 0.26 LB |
| Operating Pressure [Max] | 6000 PSI, 400 bar at 70 °F |
| Series | DQC PD-Series |
| Material | Steel |
| Length | 2.13 in, 54.1 mm |
| Thread Size | 1/4-18 |
| Weight | 0.26 LB |