features
- Poppet style shut-off valves
- Designed to prevent fluid loss when disconnected
| Length | 5.57 in, 141.5 mm |
| Operating Pressure [Max] | 1500 PSI, 100 bar |
| Series | DQC H-Series |
| Thread Size | 2-11 1/2 |
| Material | Steel |
| Weight | 0.0 LB |
| Length | 5.57 in, 141.5 mm |
| Operating Pressure [Max] | 1500 PSI, 100 bar |
| Series | DQC H-Series |
| Thread Size | 2-11 1/2 |
| Material | Steel |
| Weight | 0.0 LB |