- 1/4" ARO COUPLER, 3/8" F-NPTF
| Series | DQC M-Series |
| Thread Size | 3/8 in |
| Length | 1.72 in |
| Material | Nickel Plated Brass Body, Steel Sleeve |
| Weight | 0.22 LB |
| Series | DQC M-Series |
| Thread Size | 3/8 in |
| Length | 1.72 in |
| Material | Nickel Plated Brass Body, Steel Sleeve |
| Weight | 0.22 LB |