Skip to content Skip to navigation menu
Dixon Valve & Coupling3FM4

3FM4

3/8" IND COUPLER, 1/2" M-NPTF, STEE
Item #111382739
  • 3/8" IND COUPLER, 1/2" M-NPTF, STEE
Dixon Valve & Coupling3FM4
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8" IND COUPLER, 1/2" M-NPTF, STEE
Series DQC DF-Series
Material Steel
Thread Size 1/2 in
Length 2.55 in, 64.8 mm
Weight 0.325 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison