features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Series | DQC V-Series |
| Operating Pressure [Max] | 11000 PSI, 760 bar |
| Length | 1.5 in, 38.1 mm |
| Material | Steel |
| Thread Size | 3/8-18 |
| Weight | 0.0 LB |
| Series | DQC V-Series |
| Operating Pressure [Max] | 11000 PSI, 760 bar |
| Length | 1.5 in, 38.1 mm |
| Material | Steel |
| Thread Size | 3/8-18 |
| Weight | 0.0 LB |