- 3/8" H-STYLE COUPLER, 3/8" NPTF, ST
features
- General purpose hydraulic quick-connect provides superior flow characteristics for a variety of applications
| Thread Size | 3/8-18 |
| Material | Steel |
| Operating Pressure [Max] | 4500 PSI, 310 bar |
| Series | DQC V-Series |
| Length | 1.94 in, 49.3 mm |
| Weight | 0.3 LB |

