- 1/2" IND COUPLER, 1/2" NPTF, 303SS
| Length | 3.06 in, 77.7 mm |
| Material | 303 Stainless Steel |
| Series | DQC DF-Series |
| Thread Size | 1/2 in |
| Weight | 1.0 LB |
| Length | 3.06 in, 77.7 mm |
| Material | 303 Stainless Steel |
| Series | DQC DF-Series |
| Thread Size | 1/2 in |
| Weight | 1.0 LB |