- 1/2" STEAM COUPLER, 1/2" NPTF
applications
- Designed exclusively for steam applications
| Thread Size | 1/2-14 |
| Series | DQC HS-Series |
| Length | 2.86 in, 72.6 mm |
| Material | Brass |
| Weight | 0.85 LB |
| Thread Size | 1/2-14 |
| Series | DQC HS-Series |
| Length | 2.86 in, 72.6 mm |
| Material | Brass |
| Weight | 0.85 LB |