- 1/2" H-COUPLER, 1/2" NPTF, UNV 462
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Series | DQC V-Series |
| Length | 1.64 in, 41.7 mm |
| Material | Steel |
| Thread Size | 1/2-14 |
| Operating Pressure [Max] | 11000 PSI, 760 bar |
| Weight | 0.53 LB |

