- OBSOLETE - CALL FOR PRICE
| Volume | 0.283 Hectoliter |
| Chain Number | Gripper 1873 |
| Chain Width | 3.35 in, 85.1 mm |
| Chain Material | Neoprene |
| Weight | 0.18 LB |
| EAN or UPC | 698210864088 |
| Volume | 0.283 Hectoliter |
| Chain Number | Gripper 1873 |
| Chain Width | 3.35 in, 85.1 mm |
| Chain Material | Neoprene |
| Weight | 0.18 LB |
| EAN or UPC | 698210864088 |