- 10075340 / GRIP D NEO BK 60 3.35IN
| Volume | 0.283 Hectoliter |
| Chain Width | 3.35 in, 85.1 mm |
| Chain Material | Neoprene |
| Chain Number | Gripper 1873 |
| Weight | 0.134 LB |
| EAN or UPC | 698210848873 |
| Volume | 0.283 Hectoliter |
| Chain Width | 3.35 in, 85.1 mm |
| Chain Material | Neoprene |
| Chain Number | Gripper 1873 |
| Weight | 0.134 LB |
| EAN or UPC | 698210848873 |