- 10130474 / ROLLER 613 OD60MMXID3/4INX41MM 2MAT
| Roller Diameter | 2.36 in |
| Roller Material | Acetal |
| Series | Chain Guides |
| Volume | 0.283 Hectoliter |
| Shaft Diameter | 3/4 in |
| Bore Size | 0.77 in |
| Weight | 1.0 LB |
| EAN or UPC | 793699351057 |
| Roller Diameter | 2.36 in |
| Roller Material | Acetal |
| Series | Chain Guides |
| Volume | 0.283 Hectoliter |
| Shaft Diameter | 3/4 in |
| Bore Size | 0.77 in |
| Weight | 1.0 LB |
| EAN or UPC | 793699351057 |