- 10106951 / ROL-PLT 567 LIP3 L115MM HP
| Material | Acetal |
| Series | Roller Transfer Plates |
| Plate Length | 2.06 in |
| Width | 3.82 in |
| Volume | 0.283 Hectoliter |
| Weight | 0.22 LB |
| EAN or UPC | 793699621402 |
| Material | Acetal |
| Series | Roller Transfer Plates |
| Plate Length | 2.06 in |
| Width | 3.82 in |
| Volume | 0.283 Hectoliter |
| Weight | 0.22 LB |
| EAN or UPC | 793699621402 |