- 10106952 / ROL-PLT 567 LIP3 L85MM HP
| Series | Roller Transfer Plates |
| Volume | 0.283 Hectoliter |
| Plate Length | 2.06 in |
| Material | Acetal |
| Width | 2.66 in |
| Weight | 0.15 LB |
| EAN or UPC | 793699668018 |
| Series | Roller Transfer Plates |
| Volume | 0.283 Hectoliter |
| Plate Length | 2.06 in |
| Material | Acetal |
| Width | 2.66 in |
| Weight | 0.15 LB |
| EAN or UPC | 793699668018 |