| Adjustment Type | Horizontal, Swivel |
| Tap Size on End of Rod | 3/8-16 |
| Sleeve Length | 5 in |
| Use With | N/A |
| Overall Length | 2.63 in |
| Travel | 2 1/2 in |
| Tab Size | None |
| Hardware Type | SpeedSet Bracket |
| Material | Polyamide |
| Overall Height | 5.39 in |
| Profile | 202Q |
| Weight | 1.43 LB |
| EAN or UPC | 787405169814 |

