| Travel | 1 1/2 in |
| Overall Length | 3.29 in |
| Hardware Type | SpeedSet Bracket |
| Material | Polyamide |
| Profile | 203Q |
| Tap Size on End of Rod | 3/8-16 |
| Tab Size | None |
| Use With | N/A |
| Adjustment Type | Horizontal, Swivel |
| Sleeve Length | 3 in |
| Overall Height | 6.55 in |
| Weight | 1.28 LB |
| EAN or UPC | 787405170155 |

