| Material | Polyamide |
| Sleeve Length | 3 in |
| Tab Size | None |
| Overall Length | 2.5 in |
| Use With | N/A |
| Adjustment Type | Horizontal |
| Overall Height | 5.37 in |
| Travel | 1 1/2 in |
| Profile | 210Q |
| Hardware Type | SpeedSet Bracket |
| Tap Size on End of Rod | 5/16-18 |
| Weight | 1.12 LB |
| EAN or UPC | 787405171572 |

