Skip to content Skip to navigation menu
System PlastVG210Q052538

VG210Q052538

SPEEDSET FIXED BRACKET,3/8,5IN SLE
Item #101668034
System PlastVG210Q052538
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Overall Height 5.37 in
Use With N/A
Travel 2 1/2 in
Adjustment Type Horizontal
Material Polyamide
Sleeve Length 5 in
Tap Size on End of Rod 3/8-16
Overall Length 2.5 in
Hardware Type SpeedSet Bracket
Tab Size None
Profile 210Q
Weight 1.48 LB
EAN or UPC 787405485211
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison