| Use With | Alone |
| Pilot Hole | 0.625 in |
| Hardware Type | Post Bracket |
| Material | Stainless Steel |
| Tab Size | None |
| Straight/Swivel | Swivel |
| Overall Height | 3.5 in |
| Profile | 211 |
| Adjustment Type | Horizontal |
| Rod Center to Top of Slot | 3.5 |
| Rod Diameter | 0.75 in |
| Part Height | 3.5 in |
| Tab/Hdw. | 0.375 in |
| Measurement System | Universal |
| Type | Post Bracket |
| Tube Diameter | 1.32 in |
| Component Series | VG-211 |
| Weight | 0.5 LB |
| EAN or UPC | 787405172814 |

