| Overall Height | 2.5 in |
| Hardware Type | Post Bracket |
| Profile | 211 |
| Pilot Hole | 3/4 in |
| Adjustment Type | Horizontal |
| Use With | Alone |
| Tab Size | None |
| Material | Stainless Steel |
| Weight | 0.4 LB |
| EAN or UPC | 787405172890 |
| Overall Height | 2.5 in |
| Hardware Type | Post Bracket |
| Profile | 211 |
| Pilot Hole | 3/4 in |
| Adjustment Type | Horizontal |
| Use With | Alone |
| Tab Size | None |
| Material | Stainless Steel |
| Weight | 0.4 LB |
| EAN or UPC | 787405172890 |