| Use With | Alone |
| Overall Height | 3.5 in |
| Adjustment Type | Horizontal |
| Hardware Type | Post Bracket |
| Material | Stainless Steel |
| Pilot Hole | 1/2 in |
| Profile | 211 |
| Tab Size | None |
| Weight | 0.5 LB |
| EAN or UPC | 787405172913 |
| Use With | Alone |
| Overall Height | 3.5 in |
| Adjustment Type | Horizontal |
| Hardware Type | Post Bracket |
| Material | Stainless Steel |
| Pilot Hole | 1/2 in |
| Profile | 211 |
| Tab Size | None |
| Weight | 0.5 LB |
| EAN or UPC | 787405172913 |