| Adjustment Type | Horizontal |
| Profile | 211Q |
| Overall Height | 3.5 in |
| Hardware Type | SpeedSet Post Bracket |
| Sleeve Length | 5 in |
| Overall Length | N/A |
| Use With | N/A |
| Travel | 2 1/2 in |
| Tab Size | None |
| Material | Stainless Steel |
| Tap Size on End of Rod | N/A |
| Weight | 1.3 LB |
| EAN or UPC | 787405485440 |

