| Material | Stainless Steel |
| Use With | VG205 |
| Overall Length | N/A |
| Profile | 211QT |
| Travel | 1 1/2 in |
| Hardware Type | SpeedSet Post Bracket |
| Overall Height | 2.5 in |
| Tap Size on End of Rod | N/A |
| Tab Size | 3/8 |
| Sleeve Length | 3 in |
| Adjustment Type | Horizontal |
| Weight | 1.1 LB |
| EAN or UPC | 787405173903 |

