| Adjustment Type | Horizontal |
| Tab Size | 3/8 in |
| Use With | VG205 |
| Pilot Hole | 3/4 in |
| Overall Height | 2.5 in |
| Hardware Type | Post Bracket w/Tabs |
| Material | Stainless Steel |
| Profile | 211T |
| Weight | 0.4 LB |
| EAN or UPC | 787405173996 |
| Adjustment Type | Horizontal |
| Tab Size | 3/8 in |
| Use With | VG205 |
| Pilot Hole | 3/4 in |
| Overall Height | 2.5 in |
| Hardware Type | Post Bracket w/Tabs |
| Material | Stainless Steel |
| Profile | 211T |
| Weight | 0.4 LB |
| EAN or UPC | 787405173996 |