| Hardware Type | Post Bracket w/Tabs |
| Tab Size | 3/8 in |
| Adjustment Type | Horizontal |
| Profile | 211T |
| Overall Height | 3.5 in |
| Pilot Hole | 1/2 in |
| Material | Stainless Steel |
| Use With | VG205 |
| Weight | 0.5 LB |
| EAN or UPC | 787405174016 |
| Hardware Type | Post Bracket w/Tabs |
| Tab Size | 3/8 in |
| Adjustment Type | Horizontal |
| Profile | 211T |
| Overall Height | 3.5 in |
| Pilot Hole | 1/2 in |
| Material | Stainless Steel |
| Use With | VG205 |
| Weight | 0.5 LB |
| EAN or UPC | 787405174016 |