| Use With | VG245 |
| Material | Stainless Steel |
| Adjustment Type | Horizontal |
| Tab Size | 5/16 in |
| Profile | 211T |
| Hardware Type | Post Bracket w/Tabs |
| Pilot Hole | 5/8 in |
| Overall Height | 3.5 in |
| Weight | 0.5 LB |
| EAN or UPC | 787405174245 |
| Use With | VG245 |
| Material | Stainless Steel |
| Adjustment Type | Horizontal |
| Tab Size | 5/16 in |
| Profile | 211T |
| Hardware Type | Post Bracket w/Tabs |
| Pilot Hole | 5/8 in |
| Overall Height | 3.5 in |
| Weight | 0.5 LB |
| EAN or UPC | 787405174245 |