| Material | UHMW-PE |
| Color | White |
| Part Width | 0.68 in, 17.3 mm |
| Inch/Metric | Inch |
| Profile | Full Round Cover |
| Weight | 0.062 LB |
| EAN or UPC | 787405381063 |
| Material | UHMW-PE |
| Color | White |
| Part Width | 0.68 in, 17.3 mm |
| Inch/Metric | Inch |
| Profile | Full Round Cover |
| Weight | 0.062 LB |
| EAN or UPC | 787405381063 |