| Color | White |
| Material | UHMW-PE |
| Part Width | 0.84 in, 21.3 mm |
| Inch/Metric | Inch |
| Profile | Full Round Cover |
| Weight | 0.1 LB |
| EAN or UPC | 787405381094 |
| Color | White |
| Material | UHMW-PE |
| Part Width | 0.84 in, 21.3 mm |
| Inch/Metric | Inch |
| Profile | Full Round Cover |
| Weight | 0.1 LB |
| EAN or UPC | 787405381094 |