| Material | UHMW-PE |
| Part Width | 0.3 in, 7.6 mm |
| Part Height | 0.62 in, 15.7 mm |
| Profile | Bar Cap |
| Temperature Range [Max] | 180 °F |
| Inch/Metric | Inch |
| Color | White |
| Standard | FDA Accepted |
| Weight | 0.12 LB |
| EAN or UPC | 787405502437 |
| Material | UHMW-PE |
| Part Width | 0.3 in, 7.6 mm |
| Part Height | 0.62 in, 15.7 mm |
| Profile | Bar Cap |
| Temperature Range [Max] | 180 °F |
| Inch/Metric | Inch |
| Color | White |
| Standard | FDA Accepted |
| Weight | 0.12 LB |
| EAN or UPC | 787405502437 |