| Inch/Metric | Inch |
| Part Width | 0.31 in, 7.9 mm |
| Part Height | 0.5 in, 12.7 mm |
| Color | White |
| Profile | Bar Cap |
| Material | UHMW-PE |
| Temperature Range [Max] | 180 °F |
| Standard | FDA Accepted |
| Weight | 0.06 LB |
| EAN or UPC | 787405509603 |
| Inch/Metric | Inch |
| Part Width | 0.31 in, 7.9 mm |
| Part Height | 0.5 in, 12.7 mm |
| Color | White |
| Profile | Bar Cap |
| Material | UHMW-PE |
| Temperature Range [Max] | 180 °F |
| Standard | FDA Accepted |
| Weight | 0.06 LB |
| EAN or UPC | 787405509603 |