| Temperature Range [Max] | 180 °F |
| Color | White |
| Part Height | 0.75 in, 19.1 mm |
| Material | UHMW-PE |
| Inch/Metric | Inch |
| Part Width | 0.43 in, 10.9 mm |
| Profile | Bar Cap |
| Standard | FDA Accepted |
| Weight | 0.11 LB |
| EAN or UPC | 787405509979 |
| Temperature Range [Max] | 180 °F |
| Color | White |
| Part Height | 0.75 in, 19.1 mm |
| Material | UHMW-PE |
| Inch/Metric | Inch |
| Part Width | 0.43 in, 10.9 mm |
| Profile | Bar Cap |
| Standard | FDA Accepted |
| Weight | 0.11 LB |
| EAN or UPC | 787405509979 |