| Part Height | 0.49 in, 12.4 mm |
| Part Width | 1.27 in, 32.3 mm |
| Color | White |
| Standard | FDA Accepted |
| Material | UHMW-PE |
| Inch/Metric | Inch |
| Temperature Range [Max] | 180 °F |
| Profile | Bar Cover |
| Weight | 0.11 LB |
| EAN or UPC | 787405448636 |
| Part Height | 0.49 in, 12.4 mm |
| Part Width | 1.27 in, 32.3 mm |
| Color | White |
| Standard | FDA Accepted |
| Material | UHMW-PE |
| Inch/Metric | Inch |
| Temperature Range [Max] | 180 °F |
| Profile | Bar Cover |
| Weight | 0.11 LB |
| EAN or UPC | 787405448636 |