| Part Width | 0.75 in, 19.1 mm |
| Material | UHMW-PE |
| Inch/Metric | Inch |
| Standard | FDA Accepted |
| Part Height | 0.28 in, 7.1 mm |
| Temperature Range [Max] | 180 °F |
| Profile | Combination Group A (Cover) |
| Color | White |
| Weight | 0.05 LB |
| EAN or UPC | 787405512764 |
| Part Width | 0.75 in, 19.1 mm |
| Material | UHMW-PE |
| Inch/Metric | Inch |
| Standard | FDA Accepted |
| Part Height | 0.28 in, 7.1 mm |
| Temperature Range [Max] | 180 °F |
| Profile | Combination Group A (Cover) |
| Color | White |
| Weight | 0.05 LB |
| EAN or UPC | 787405512764 |