| Part Width | 0.68 in, 17.3 mm |
| Inch/Metric | Inch |
| Color | White |
| Material | UHMW-PE |
| Profile | Half Round Cover |
| Part Height | 0.68 in |
| Weight | 0.05 LB |
| EAN or UPC | 787405508477 |
| Part Width | 0.68 in, 17.3 mm |
| Inch/Metric | Inch |
| Color | White |
| Material | UHMW-PE |
| Profile | Half Round Cover |
| Part Height | 0.68 in |
| Weight | 0.05 LB |
| EAN or UPC | 787405508477 |