| Part Width | 1.78 in, 45.2 mm |
| Inch/Metric | Inch |
| Temperature Range [Max] | 180 °F |
| Standard | FDA Accepted |
| Color | White |
| Material | UHMW-PE |
| Profile | Bar Cover |
| Part Height | 1.76 in, 44.7 mm |
| Weight | 0.274 LB |
| EAN or UPC | 787405509238 |
| Part Width | 1.78 in, 45.2 mm |
| Inch/Metric | Inch |
| Temperature Range [Max] | 180 °F |
| Standard | FDA Accepted |
| Color | White |
| Material | UHMW-PE |
| Profile | Bar Cover |
| Part Height | 1.76 in, 44.7 mm |
| Weight | 0.274 LB |
| EAN or UPC | 787405509238 |