| Inch/Metric | Inch |
| Part Width | 0.98 in, 24.9 mm |
| Profile | Full Round Cover |
| Color | White |
| Material | UHMW-PE |
| Weight | 0.125 LB |
| EAN or UPC | 787405511835 |
| Inch/Metric | Inch |
| Part Width | 0.98 in, 24.9 mm |
| Profile | Full Round Cover |
| Color | White |
| Material | UHMW-PE |
| Weight | 0.125 LB |
| EAN or UPC | 787405511835 |