| Part Width | 0.53 in, 13.5 mm |
| Temperature Range [Max] | 180 °F |
| Material | UHMW-PE |
| Part Height | 0.51 in, 13 mm |
| Standard | FDA Accepted |
| Profile | Bar Cap |
| Color | White |
| Inch/Metric | Inch |
| Weight | 0.07 LB |
| EAN or UPC | 787405512788 |
| Part Width | 0.53 in, 13.5 mm |
| Temperature Range [Max] | 180 °F |
| Material | UHMW-PE |
| Part Height | 0.51 in, 13 mm |
| Standard | FDA Accepted |
| Profile | Bar Cap |
| Color | White |
| Inch/Metric | Inch |
| Weight | 0.07 LB |
| EAN or UPC | 787405512788 |