| Color | White |
| Material | UHMW-PE |
| Inch/Metric | Metric |
| Temperature Range [Max] | 180 °F |
| Part Width | 0.47 in, 11.9 mm |
| Standard | FDA Accepted |
| Profile | Bar Cap |
| Part Height | 0.53 in, 13.5 mm |
| Weight | 0.056 LB |
| EAN or UPC | 787405515079 |
| Color | White |
| Material | UHMW-PE |
| Inch/Metric | Metric |
| Temperature Range [Max] | 180 °F |
| Part Width | 0.47 in, 11.9 mm |
| Standard | FDA Accepted |
| Profile | Bar Cap |
| Part Height | 0.53 in, 13.5 mm |
| Weight | 0.056 LB |
| EAN or UPC | 787405515079 |