- 10308978 / CLAMP/ROD 032 D1/2IN L7IN LASER
| Volume | 0.283 Hectoliter |
| Rod Length | 7.375 in |
| Material | Reinforced Polyamide |
| Weight | 0.35 LB |
| EAN or UPC | 782934772740 |
| Volume | 0.283 Hectoliter |
| Rod Length | 7.375 in |
| Material | Reinforced Polyamide |
| Weight | 0.35 LB |
| EAN or UPC | 782934772740 |