- 10309067 / CLAMP/ROD 031 D1/2IN L5IN
| Rod Length | 5 in |
| Material | Reinforced Polyamide |
| Volume | 0.283 Hectoliter |
| Weight | 0.25 LB |
| EAN or UPC | 782934776373 |
| Rod Length | 5 in |
| Material | Reinforced Polyamide |
| Volume | 0.283 Hectoliter |
| Weight | 0.25 LB |
| EAN or UPC | 782934776373 |