Skip to content Skip to navigation menu
Rexnord Corp.10309412

10309412

CLAMP/ROD 031 D1/2IN L3.5IN
Item #113789495
  • 10309412 / CLAMP/ROD 031 D1/2IN L3.5IN
Rexnord Corp.10309412
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10309412 / CLAMP/ROD 031 D1/2IN L3.5IN
Volume 0.283 Hectoliter
Material Reinforced Polyamide
Rod Length 11 in
Weight 0.55 LB
EAN or UPC 782934780066
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison