Skip to content Skip to navigation menu
Rexnord Corp.10309512

10309512

CLAMP/ROD 031 D1/2IN L3.5IN LASER
Item #111482909
  • 10309512 / CLAMP/ROD 031 D1/2IN L11IN LASER
Rexnord Corp.10309512
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10309512 / CLAMP/ROD 031 D1/2IN L11IN LASER
Volume 0.283 Hectoliter
Rod Length 11 in
Material Reinforced Polyamide
Weight 0.55 LB
EAN or UPC 782934775703
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison